H35B23F X 1

COMPARE

H35B23F X 1

Description
H35B23F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 23T HT 1" BORE

TSUBAKI

Part # H35B23F-1

BDI # 916267

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.954
Other Features: With 2 Set Screw
Global Part Number GPN: 38569
Pitch Diameter - Millimeter: 69.95
Mounting Method: Finished Bore

Price Inventory : In stock
$ 20.07 / each QTY
W-30S-H

COMPARE

W-30S-H

Description
W-30S-H SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038850

BDI # 397540

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 146.19 / each QTY