P48-5M-25-1210 HT250

COMPARE

P48-5M-25-1210 HT250

Description
P48-5M-25-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112487

BDI # 255131

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY