P48-5MGT-15

COMPARE

P48-5MGT-15

Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091048

BDI # 1125763

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
$ 47.87 / each QTY
P48-5M-09AL

COMPARE

P48-5M-09AL

Description
P48-5M-09AL SYNCHRONOUS PULLEY ; 75.26MM OD 76.403MM PITCH DIA

GATES

Part # 78821095

BDI # 1125761

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 14.326
Face Width - Inch: 0.564

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 5M-9 Powergrip HTD

Price Inventory : Available to order
$ 45.77 / each QTY