19H100SH

COMPARE

19H100SH

Description
19H100SH GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 3513546

BDI # 325267

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 76.81
Mounting Method: Bushed

Price Inventory : In stock
$ 67.11 / each QTY
40BB17H 5/8

COMPARE

40BB17H 5/8

Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD

MARTIN SPROCKET & GR

Part # 40BB17H 5/8

BDI # 619485

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.97
Length Thru Bore - Millimeter: 18.288
Other Features: 0.284 Inch Teeth Width

Price Inventory : In stock
$ 38.73 / each QTY
NSH-11

COMPARE

NSH-11

Description
NSH-11 LOCKNUT ; 2.157-18 THREAD 2.97IN OD 0.63IN THK

WHITTET-HIGGINS

Part # NSH-11

BDI # 966599

Features

Thread Size: 2.157-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Outside Diameter - Millimeter: 75.438
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Threads per Inch: 18
Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16.002

Price Inventory : Available to order
$ 77.57 / each QTY