Features
Pitch Diameter - Inch:
3.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576972
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576469
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Rough Bore
P31-8MGT-30
Description
P31-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE 30MM BELT W 8MM BELT PIT
Part # P31-8MGT-30
BDI # 1125618
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
P31-8MGT-20
Description
P31-8MGT-20 SYNCHRONOUS PULLEY ; 31GROVES 8MM P 20MM W
Part # P31-8MGT-20
BDI # 1125617
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
23.622
Face Width - Inch:
0.93
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed