51111
Description
51111 THRUST BALL BEARING ; 55MM BORE 1 57MM BORE 2 78MM OD
Part # 51111
BDI # 1419004
Features
Height - Millimeter:
16
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
57
Height - Inch:
0.63
Bore 2 - Inch:
2.244
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row
Cage Material:
Steel
61812-2RS1
Description
61812-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 78MM OD 10MM WD
Part # 61812-2RS1
BDI # 1421572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1888
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
22
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
5
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
55
Height - Inch:
0.197
Bore 2 - Inch:
2.165
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
22
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide