Page 1 of 3

Next

Compare
RAE40-XL-NPP-B

COMPARE

RAE40-XL-NPP-B

Description
RAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR

INA

Part # RAE40-XL-NPP-B

BDI # 1412135

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.8
Outer Race Profile: Spherical
Global Part Number GPN: 562115
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 93.09 / each QTY
GRAE40-XL-NPP-B

COMPARE

GRAE40-XL-NPP-B

Description
GRAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR

INA

Part # GRAE40-XL-NPP-B

BDI # 1411566

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 561999
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 67.25 / each QTY
UC208-24

COMPARE

UC208-24

Description
UC208-24 SET SCREW LOCKING BEARING ; SR 38.1MM ID X 80MM OD X 49.2MM WD

EBC

Part # UC208-24

BDI # 18151849

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 9.31 / each QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1.5" ID SET SCREW LOCKING

EBC

Part # ER24

BDI # 21488716

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 27.788
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 48.997
Outer Race Profile: Cylindrical
Global Part Number GPN: 561112
Mounting Method: Set Screw

Price Inventory : In stock
$ 11.67 / each QTY
KM 12

COMPARE

KM 12

Description
KM 12 BEARING LOCKNUT ; 80MM OD 11MM NOMINAL THK

SKF

Part # KM 12

BDI # 1422124

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 24.32 / each QTY