13318-2
Description
13318-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/16" OD 9/16" WD
Part # 13318-2
BDI # 1310402
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.975
Global Part Number GPN:
648570
Precision Class:
Standard
Basic Number:
13318
20SF32
Description
20SF32 SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Part # 20SF32
BDI # 1424161
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 200 ES
Description
GEZ 200 ES SPHERICAL PLAIN BRG ; 2" BORE 1-1/2" HOUSING WD 3-3/16" OD
Part # GEZ 200 ES
BDI # 1265220
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
B-LOC B103 2IN
Description
B-LOC B103 2IN KEYLESS BUSHING ; 3-3/16" OD
Part # B302200
BDI # 17282921
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Bore - Millimeter:
50.8
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.358
B-LOC B106 1-15/16IN
Description
B-LOC B106 1-15/16IN KEYLESS BUSHING ; 3-3/16" OD
Part # B602115
BDI # 17283011
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Bore - Millimeter:
49.225
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358