Features
Pitch Diameter - Inch:
3.308
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576973
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.308
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576472
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Rough Bore
2-1/2INX50FT PLICORD PGC TEXTILE
Description
2-1/2INX50FT PLICORD PGC TEXTILE HOSE ; NON-RETURNABLE 400FT/REL
Part # 2-1/2INX50FT PLICORD PGC TEXTILE
BDI # 24577055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.254
Outside Diameter - Millimeter:
82.652
Other Features:
1 Ply High Strength Fabric Spiral
Typical Use:
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Inside Diameter - Millimeter:
63.5
Color:
Black
P33-8MGT-30
Description
P33-8MGT-30 SYNCHRONOUS PULLEY ; 33GROVES 8MM P 30MM W
Part # P33-8MGT-30
BDI # 1125635
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
XC02139DT-2
Description
XC02139DT-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # XC02139DT-2
BDI # 1375103
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.254
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.652
Other Features:
Tapered OD
Global Part Number GPN:
650397
Precision Class:
Standard
Basic Number:
XC02139DT