L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Part # L110 1 1/4X1/8 KW
BDI # 25181321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-1/2 3/8X3/16 KW
Description
L110 1-1/2 3/8X3/16 KW JAW COUPLING HUB ; 1-1/2" BORE
Part # L110 1-1/2 3/8X3/16 KW
BDI # 25181322
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-1/4 1/4X1/8 KW
Description
L110 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE
Part # L110 1-1/4 1/4X1/8 KW
BDI # 25181323
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-1/4 5/16X5/32 KW
Description
L110 HUB 1-1/4 5/16X5/32KW ; 1-1/4" BORE 3.33" HUB DIA
Part # 68514435752
BDI # 594255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 3/4 3/16X3/32 KW
Description
L110 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE
Part # L110 3/4 3/16X3/32 KW
BDI # 25181332
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling