P35-8MGT-20

COMPARE

P35-8MGT-20

Description
P35-8MGT-20 SYNCHRONOUS PULLEY ; 35GROVES 8MM P 20MM W

GATES

Part # 77082035

BDI # 1125655

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.455
Face Width - Millimeter: 23.622

Face Width - Inch: 0.93
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
$ 75.19 / each QTY