3INX100FT PLICORD VERSAFUEL FLEX
Description
3INX100FT PLICORD VERSAFUEL FLEX HOSE ; NON-RETURNABLE PETROLEUM 400FT/REL
Part # 3INX100FT PLICORD VERSAFUEL FLEX
BDI # 24576465
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.408
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
Tank Truck | Bulk Petroleum Station
Inside Diameter - Millimeter:
76.2
Color:
Black
2050B16H
Description
2050B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B16H
BDI # 17158898
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572864
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
3IN 692SB FOOD AND BEVERAGE 125PSI
Description
4693 0125 ; 692SB 3 100PSI COMMOD HOSE
Part # 3IN 692SB FOOD AND BEVERAGE 125PSI
BDI # 18201880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.408
Other Features:
Synthetic High Tensile Textile With Steel Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
76.2
Color:
Tan
3INX100FT SUPER VAC 4688V 150PSI
Description
3INX100FT SUPER VAC 4688V 150PSI ; OILFIELD HOSE 100FT/REL
Part # 3INX100FT SUPER VAC 4688V 150PSI
BDI # 18202172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.408
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Oil Field Vacuum Tank | Tank Truck Service
Inside Diameter - Millimeter:
76.2
Color:
Black
PHS 50-2BH16
Description
PHS 50-2BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH16
BDI # 24760616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore