P36-8MGT-12
Description
P36-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081236
BDI # 1125671
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.56
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
3IN X 100FT FOOD MASTER 150 SD
Description
3X100 FOOD OIL AND DAIRY150SD MFLX ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 31330103
BDI # 22283916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Bend Radius 9 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
White