Page 1 of 2

Next

Compare
4335-2

COMPARE

4335-2

Description
4335-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-9/16" OD 1-5/16" WD

TIMKEN

Part # 4335-2

BDI # 1342936

Features

Component: Cup
Width - Millimeter: 33.35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.563

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 90.5
Global Part Number GPN: 646737
Precision Class: Standard
Basic Number: 4335

Price Inventory : In stock
$ 42.31 / each QTY
TW113-2

COMPARE

TW113-2

Description
TW113-2 BEARING LOCKWASHER ; 2.588" ID 3-9/16" OD 0.072" THICK

TIMKEN

Part # TW113-2

BDI # 1374383

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Outside Diameter - Millimeter: 90.5
Other Features: Face Dia 3.063 | 19 Tangs
Inside Diameter - Millimeter: 65.735

Price Inventory : In stock
$ 9.88 / each QTY
GEZ 204 ES-2RS

COMPARE

GEZ 204 ES-2RS

Description
GEZ 204 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/4"ID 3-9/16"OD 1-31/32" WIDE SEALED

EBC

Part # GEZ 204 ES-2RS

BDI # 21488703

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 28.40 / each QTY
XLS2-1/4

COMPARE

XLS2-1/4

Description
XLS2-1/4 ANG CONTACT BALL BRG ; 2-1/4"X3-9/16"X5/8" SINGLE ROW

SKF

Part # XLS2-1/4

BDI # 663392

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254771
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 408.25 / each QTY
S20-8

COMPARE

S20-8

Description
S20-8 WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA

MARTIN SPROCKET & GR

Part # S20-8

BDI # 611731

Features

Pilot Diameter - Millimeter: 87.325
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.563
Length Thru Bore - Millimeter: 31.75

Nominal Bolt Circle Diameter Round - Inch: 2.75
Other Features: 7/16-14 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Pilot Length - Inch: 0.57
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 69.85

Price Inventory : Available to order
$ 65.93 / each QTY