PHP 216-14M-170TB

COMPARE

PHP 216-14M-170TB

Description
PHP 216-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 216-14M-170TB

BDI # 1289805

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.795
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.57
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Request A Price QTY
PHP 216-14M-85TB

COMPARE

PHP 216-14M-85TB

Description
PHP 216-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 216-14M-85TB

BDI # 1289760

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.795
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.56
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Request A Price QTY
PHP 216-14M-40TB

COMPARE

PHP 216-14M-40TB

Description
PHP 216-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 216-14M-40TB

BDI # 1289707

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.795
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.56
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Request A Price QTY
PHP 216-14M-55TB

COMPARE

PHP 216-14M-55TB

Description
PHP 216-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 216-14M-55TB

BDI # 1289735

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.795
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.56
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Request A Price QTY