SY5320-5LOZ-01T
Description
SY5320-5LOZ-01T SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5320-5LOZ-01T
BDI # 17867044
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.45/0.46 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
5.102
Voltage:
24 VDC
Overall Width - Inch:
0.654
212-C
Description
212-C MANUAL AIR CNTRL VALVE ; 04061727 5/32" VLV 3-WAY 2POS 150PSI NC
Part # 04061727
BDI # 21576291
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Short Ball Roller | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.95 Cv Factor | Air Fluid | In/Out Position
Overall Length - Inch:
1.75
Voltage:
Not Applicable
Overall Width - Inch:
0.688
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Overall Length - Inch:
3.969
Voltage:
120/50-60 VAC
Overall Width - Inch:
1.938