Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
1.26
VH300-N03
Description
VH300-N03 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/3 POSITION
Part # VH300-N03
BDI # 17873290
Features
Port Type:
3/8" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
5.276
Voltage:
Not Applicable
Overall Width - Inch:
2.913
MN1H-2-3/8-MS;161727
Description
MN1H-2-3/8-MS ; 161727 ; AIR SOLENOID VALVE G3/8 FML THD
Part # 161727
BDI # 15013398
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC
Overall Width - Inch:
1.89
VH302-N03
Description
VH302-N03 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/2 POSITION
Part # VH302-N03
BDI # 17873306
Features
Port Type:
3/8" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
5.276
Voltage:
Not Applicable
Overall Width - Inch:
2.913
6402 10 17
Description
6402 10 17 BALL VALVE ; 10MM TUBE OD X G3/8 BSPT 5/PAK
Part # 6402 10 17
BDI # 19292735
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.878
Voltage:
Not Applicable
Overall Width - Inch:
1.22
Overall Width - Millimeter:
31