SYJ5123-5G-M5
Description
SYJ5123-5G-M5 SOLENOID VALVE ; 5 PORT 24VDC M5 THRD PORT
Part # SYJ5123-5G-M5
BDI # 21574327
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.13 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.484
Voltage:
24 VDC
Overall Width - Inch:
0.63