Page 1 of 3

Next

Compare
3308 A-2RS1

COMPARE

3308 A-2RS1

Description
3308 A-2RS1 ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS

SKF

Part # 3308 A-2RS1

BDI # 1250845

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 145.84 / each QTY
3201 A-2RS1TN9/MT33

COMPARE

3201 A-2RS1TN9/MT33

Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3201 A-2RS1TN9/MT33

BDI # 1415749

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 75.33 / each QTY
3212 A-2RS1

COMPARE

3212 A-2RS1

Description
3212 A-2RS1 ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS

SKF

Part # 3212 A-2RS1

BDI # 1417957

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 143.45 / each QTY
3207 A-2RS1

COMPARE

3207 A-2RS1

Description
3207 A-2RS1 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS

SKF

Part # 3207 A-2RS1

BDI # 1417955

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY
3202 A-2RS1TN9/MT33

COMPARE

3202 A-2RS1TN9/MT33

Description
3202 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3202 A-2RS1TN9/MT33

BDI # 1422063

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 68.40 / each QTY