835133

COMPARE

835133

Description
835133 CALIPER BRAKE

NEXEN

Part # 835133

BDI # 455596

Features

Pilot Diameter - Millimeter: 0
Pressure: 80PSI
Bore Profile: Straight | Rough
Activation: Pneumatic
Motion Type: Starting

Inch - Metric: Inch
Other Features: Standard Coefficient Clutch Facing | Bare Aluminum Finish | Open Design
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Maximum Static Torque 617In-Lbs

Price Inventory : Available to order
$ 179.40 / each QTY
804501

COMPARE

804501

Description
804501 PNEUMATIC CLUTCH ; 1.125IN BORE DIA PILOT MOUNTED

NEXEN

Part # 804501

BDI # 456817

Features

Pilot Diameter - Millimeter: 76.2
Pressure: 80PSI
Bore Profile: Straight | Finished
Activation: Pneumatic
Motion Type: Starting

Inch - Metric: Inch
Other Features: Low Coefficient | Black Oxide Finish | Open Design
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Maximum Static Torque 222In-Lbs

Price Inventory : Available to order
$ 676.87 / each QTY