Page 1 of 5

Next

Compare
CFS 5 F

COMPARE

CFS 5 F

Description
CFS 5 F CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST

IKO

Part # CFS 5 F

BDI # 20077097

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Single Row | Brass Cage Material | 1480N Static Load Rating | 1250N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF3FBUU

COMPARE

CF3FBUU

Description
CF3FBUU CAM FOLLOWER ; 0.394" ROLLER DIA FLAT SURFACE STUD TYPE

IKO

Part # CF3FBUU

BDI # 21438366

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FB

COMPARE

CF 3 FB

Description
CF 3 FB CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FB

BDI # 23282498

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FBR

COMPARE

CF 3 FBR

Description
CF 3 FBR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FBR

BDI # 23282500

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FBUUR

COMPARE

CF 3 FBUUR

Description
CF 3 FBUUR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FBUUR

BDI # 23282502

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY