Page 1 of 33

Next

Compare
RS80-1-RL

COMPARE

RS80-1-RL

Description
RS80-1-RL CHAIN LINK ; 80 CHAIN 1" CHAIN PITCH RIVETED

TSUBAKI

Part # 80RL

BDI # 903839

Features

Roller Width - Inch: 0.625
Chain Pitch - Inch: 1
Chain Size: 80
Component: Roller Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 602677

Price Inventory : In stock
$ 4.33 / each QTY
CCF 5/8 S

COMPARE

CCF 5/8 S

Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2041110000

BDI # 343893

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590610

Price Inventory : In stock
$ 29.97 / each QTY
CF 5/8 B

COMPARE

CF 5/8 B

Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2040102000

BDI # 17031030

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement
Global Part Number GPN: 590647

Price Inventory : In stock
$ 17.83 / each QTY
C2080H-SS-1-CL

COMPARE

C2080H-SS-1-CL

Description
C2080H-SS-1-CL CHAIN CONNECTING LINK ; C2080 CHAIN 2" CHAIN PITCH COTTERED

TSUBAKI

Part # C2080HSSCL

BDI # 904428

Features

Roller Width - Inch: 0.625
Chain Pitch - Inch: 2
Chain Size: C2080
Component: Connecting Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602455
Chain Series: Double Pitch Heavy Conveyor
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
$ 21.55 / each QTY
RS80-LMD-1-OL

COMPARE

RS80-LMD-1-OL

Description
RS80-LMD-1-OL CHAIN OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED

TSUBAKI

Part # 80LAMOL

BDI # 904712

Features

Roller Width - Inch: 0.609
Chain Pitch - Inch: 1
Chain Size: 80
Component: Offset Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Other Features: Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN: 602942

Price Inventory : In stock
$ 26.31 / each QTY