Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
CCYR 1 7/8 S
Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER
Part # 4170510000
BDI # 344096
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21215
YCRSC-30
Description
YCRSC-30 CAM FOLLOWER BEARING ; 12.705MM X 47.625MM X 26.99MM W/SEAL
Part # YCRSC-30
BDI # 1088988
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement
Rolling Element:
Needle Bearing
240 O/L
Description
240 ROLLER CHAIN OFFSET LINK ; 3" PITCH SINGLE STRAND
Part # 240 O/L
BDI # 21488442
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240
Component:
Offset Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598232