SRF 45

COMPARE

SRF 45

Description
SRF 45 CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" BORE 2-1/4" RLR DIA

RBC BEARINGS

Part # SRF45

BDI # 795158

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 56.80 / each QTY
FTR 2 1/4

COMPARE

FTR 2 1/4

Description
FTR 2 1/4 TRACK ROLLER ; 2.25" RLR DIA BALL BEARING

RBC BEARINGS

Part # FTR21/4

BDI # 23207649

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25

Price Inventory : Available to order
$ 62.87 / each QTY