Page 1 of 3

Next

Compare
KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A STUD TYPE TRACK ROLLER ; 30MM 12MM X 40MM DBL

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
$ 74.08 / each QTY
NATR10

COMPARE

NATR10

Description
NATR10 CAM FOLLOWER BEARING ; 10MM BORE 30MM RLR DIA

INA

Part # NATR10

BDI # 1175526

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | With Inner Ring | Gap Seal
Global Part Number GPN: 239718

Price Inventory : In stock
$ 49.21 / each QTY
MCF 30 SX

COMPARE

MCF 30 SX

Description
MCF 30 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1630011101

BDI # 344758

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20943

Price Inventory : Available to order
$ 101.35 / each QTY
MCF 30 SB

COMPARE

MCF 30 SB

Description
MCF 30 SB CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630015001

BDI # 344756

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20941

Price Inventory : Available to order
$ 98.85 / each QTY
CF12VBUU

COMPARE

CF12VBUU

Description
CF12VBUU CAM FOLLOWER ; 30MM DIA X 14MM WIDTH ROLLER

IKO

Part # CF12VBUU

BDI # 513853

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement
Global Part Number GPN: 590590

Price Inventory : Available to order
$ 47.17 / each QTY