Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239718
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240012
KR30-B
Description
KR30-B STUD TYPE TRACK ROLLER ; 30MM RLR DIA 14MM RLR W
Part # KR30-B
BDI # 1411800
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239928
NATR10-PP-A
Description
NATR10-PP-A CAM FOLLOWER BEARING ; 10MM BORE 30MM RLR DIA
Part # NATR10-PP-A
BDI # 1175527
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239719
KR30-PP-A
Description
KR30-PP-A STUD TYPE TRACK ROLLER ; 30MM 12MM X 40MM DBL
Part # KR30-PP-A
BDI # 18315191
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985