240 COT 10FT

COMPARE

240 COT 10FT

Description
240 COT 10FT ROLLER CHAIN ; 10FT/BOX

TSUBAKI

Part # 240CB

BDI # 903597

Features

Roller Width - Inch: 1.875
Chain Pitch - Inch: 3
Chain Size: 240
Component: Chain
Roller Diameter - Millimeter: 47.625

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 239.47 / Foot QTY
CCYR 1 7/8 S

COMPARE

CCYR 1 7/8 S

Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER

MCGILL

Part # 4170510000

BDI # 344096

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21215

Price Inventory : In stock
$ 32.19 / each QTY
YCRSC-30

COMPARE

YCRSC-30

Description
YCRSC-30 CAM FOLLOWER BEARING ; 12.705MM X 47.625MM X 26.99MM W/SEAL

KOYO

Part # YCRSC-30

BDI # 1088988

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
$ 35.75 / each QTY
240 O/L

COMPARE

240 O/L

Description
240 ROLLER CHAIN OFFSET LINK ; 3" PITCH SINGLE STRAND

EBC

Part # 240 O/L

BDI # 21488442

Features

Roller Width - Inch: 1.875
Chain Pitch - Inch: 3
Chain Size: 240
Component: Offset Link
Roller Diameter - Millimeter: 47.625

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 598232

Price Inventory : Available to order
$ 76.80 / each QTY