Page 1 of 341

Next

Compare
RS60-SS-1-OL

COMPARE

RS60-SS-1-OL

Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED

TSUBAKI

Part # 60SSOL

BDI # 904384

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Offset Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Global Part Number GPN: 602501

Price Inventory : In stock
$ 21.00 / each QTY
CCFH 1 5/8 SB

COMPARE

CCFH 1 5/8 SB

Description
CCFH 1 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2151512000

BDI # 347091

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22585

Price Inventory : In stock
$ 54.53 / each QTY
40 SS HPB 10FT

COMPARE

40 SS HPB 10FT

Description
40 SS HPB 10FT RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND SS 10FT/BOX

TSUBAKI

Part # 40SSHPB

BDI # 21462756

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: 304 Stainless Steel
Chain Series: Hollow Pin
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : In stock
$ 878.27 / Foot QTY
CFH 2 1/2 SB

COMPARE

CFH 2 1/2 SB

Description
CFH 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2240512000

BDI # 347166

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22613

Price Inventory : In stock
$ 87.37 / each QTY
CCFE 1 1/2 SB

COMPARE

CCFE 1 1/2 SB

Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2141212000

BDI # 343899

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20332

Price Inventory : In stock
$ 42.37 / each QTY