Page 1 of 341

Next

Compare
50-3 C/P C/L

COMPARE

50-3 C/P C/L

Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND

TSUBAKI

Part # 50-3CL

BDI # 21462834

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Connecting Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 602402
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 7.96 / each QTY
CF 5/8 B

COMPARE

CF 5/8 B

Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2040102000

BDI # 17031030

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement
Global Part Number GPN: 590647

Price Inventory : In stock
$ 17.83 / each QTY
CF 2

COMPARE

CF 2

Description
CF 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200100000

BDI # 343970

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20778

Price Inventory : In stock
$ 47.04 / each QTY
305800 C-2Z

COMPARE

305800 C-2Z

Description
305800 C-2Z CAM FOLLOWER BEARING ; 10MMX32MMX14MM

SKF

Part # 305800 C-2Z

BDI # 1422006

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
$ 84.53 / each QTY
RS120-SS-1-CL

COMPARE

RS120-SS-1-CL

Description
RS120-SS-1-CL CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED

TSUBAKI

Part # 120SSCL

BDI # 904398

Features

Roller Width - Inch: 1
Chain Pitch - Inch: 1.5
Chain Size: 120
Component: Connecting Link
Roller Diameter - Millimeter: 22.225

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602726
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
$ 58.61 / each QTY