CF 1 1/8 S
Description
CF 1 1/8 S CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # 2110110000
BDI # 343941
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20670
CYR 1 1/8
Description
CYR 1 1/8 CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" RLR DIA 5/8" RLR WD
Part # 4110100000
BDI # 1402446
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21252
CFH 1 1/4 S
Description
CFH 1 1/4 S CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120510000
BDI # 1402469
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22564
CFH 1 1/4 SB
Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120512000
BDI # 1402470
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22565
CCYR 1 S
Description
CCYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" ROLLER DIAMETER
Part # 4100510000
BDI # 1402444
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21216