Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 173

Next

Compare
40B-2  C/L

COMPARE

40B-2 C/L

Description
DONGHUA 40B-2 C/L

DONGHUA

Part # 40B-2 C/L

BDI # 20299072

Features

Roller Width - Inch: 1.5
Chain Pitch - Inch: 2.5
Chain Size: 40B-2
Component: Connecting Link
Roller Diameter - Millimeter: 39.37

Inch - Metric: Metric
Material: Carbon Steel
Other Features: Outer Plate Thickness 8 MM | Short Pitch
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
40B-2  O/L

COMPARE

40B-2 O/L

Description
DONGHUA 40B-2 O/L

DONGHUA

Part # 40B-2 O/L

BDI # 20299119

Features

Roller Width - Inch: 1.5
Chain Pitch - Inch: 2.5
Chain Size: 40B-2
Component: Offset Link
Roller Diameter - Millimeter: 39.37

Inch - Metric: Metric
Material: Carbon Steel
Other Features: Outer Plate Thickness 8 MM | Short Pitch
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
CRH40VRUUB

COMPARE

CRH40VRUUB

Description
IKO CRH40VRUUB

IKO

Part # CRH40VRUUB

BDI # 20078855

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating

Price Inventory : In stock
Loading Price
QTY
KR80-X-PP-A

COMPARE

KR80-X-PP-A

Description
KR 80 PPXA ; KR 80 PPXA INA

INA

Part # KR80PPX

BDI # 1411804

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240049

Price Inventory : In stock
Loading Price
QTY
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PP CAM FOLLOWER BEARING ; 90MM ROLLER DIAX35MM ROLLER W

SKF

Part # KRV 90 PP

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY