240-2 O/L
Description
240-2 O/L CHAIN OFFSET LINK ; 240-2 CHAIN 3" CHAIN PITCH COTTERED
Part # 240-2OL
BDI # 903320
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Offset Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602575
CF 3 SB
Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300112000
BDI # 343991
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20842
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
CF 3 S
Description
CF 3 S CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300110000
BDI # 343990
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20841
CYR 3 1/4 S
Description
CYR 3 1/4 S CAM FOLLOWER BEARING ; 1" BORE 3-1/4" RLR DIA 1-3/4" RLR WD
Part # 4320110000
BDI # 344143
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21282