240 COT 10FT

COMPARE

240 COT 10FT

Description
240 COT 10FT ROLLER CHAIN ; 10FT/BOX

TSUBAKI

Part # 240CB

BDI # 903597

Features

Roller Width - Inch: 1.875
Chain Pitch - Inch: 3
Chain Size: 240
Component: Chain
Roller Diameter - Millimeter: 47.625

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 239.47 / Foot QTY
VTRY 4 1/2

COMPARE

VTRY 4 1/2

Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB

RBC BEARINGS

Part # VTRY41/2

BDI # 23207846

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 191.04 / each QTY
HPC-72

COMPARE

HPC-72

Description
HPC-72 LOAD RUNNER ; PLAIN STUD

OSBORN LOAD RUNNERS

Part # 0009507200

BDI # 20288091

Features

Roller Width - Inch: 1.732
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Global Part Number GPN: 239301

Price Inventory : Available to order
$ 86.73 / each QTY
PTRY 3

COMPARE

PTRY 3

Description
PTRY 3 TRACK ROLLER ; POR 3" RLR DIA YOKE STYLE TRB TYPE

RBC BEARINGS

Part # PTRY3

BDI # 23207598

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 25.4
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 93.60 / each QTY
240 O/L

COMPARE

240 O/L

Description
240 ROLLER CHAIN OFFSET LINK ; 3" PITCH SINGLE STRAND

EBC

Part # 240 O/L

BDI # 21488442

Features

Roller Width - Inch: 1.875
Chain Pitch - Inch: 3
Chain Size: 240
Component: Offset Link
Roller Diameter - Millimeter: 47.625

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 598232

Price Inventory : Available to order
$ 76.80 / each QTY