Page 1 of 3

Next

Compare
CFS2

COMPARE

CFS2

Description
CFS2 CAM FOLLOWER

IKO

Part # CFS2

BDI # 514143

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Caged | Miniature
Global Part Number GPN: 590596

Price Inventory : Available to order
Request A Price QTY
CFS2V

COMPARE

CFS2V

Description
CFS2V CAM FOLLOWER

IKO

Part # CFS2V

BDI # 514144

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Full Complement | Miniature
Global Part Number GPN: 590597

Price Inventory : Available to order
Request A Price QTY
E03B-1RIV

COMPARE

E03B-1RIV

Description
E03B-1RIV ROLLER CHAIN ; ISO 5MTR

PT INTERNATIONAL

Part # 2101030345

BDI # 19419192

Features

Roller Width - Inch: 0.098
Chain Pitch - Inch: 0.197
Chain Size: 03B
Component: Chain
Roller Diameter - Millimeter: 3.2

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Request A Price QTY
E03B-1C/L

COMPARE

E03B-1C/L

Description
E03B-1C/L CHAIN CONNECTING LINK ; ISO

PT INTERNATIONAL

Part # 2101010690

BDI # 18123868

Features

Roller Width - Inch: 0.098
Chain Pitch - Inch: 0.197
Chain Size: 03B
Component: Connecting Link
Roller Diameter - Millimeter: 3.2

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Request A Price QTY
CFS 2 F V

COMPARE

CFS 2 F V

Description
CFS 2 F V CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST

IKO

Part # CFS2FV

BDI # 23281350

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Roller Diameter - Inch: 0.177
Other Features: Full Complement | Single Row | 734N Static Load Rating | 768N Dynamic Load Rating

Price Inventory : Available to order
Request A Price QTY