CCF 1/2 N SB

COMPARE

CCF 1/2 N SB

Description
CCF 1/2 N SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2021172000

BDI # 343870

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20590

Price Inventory : In stock
$ 24.07 / each QTY
CF 1/2 N SB

COMPARE

CF 1/2 N SB

Description
CF 1/2 N SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # 2020165002

BDI # 343963

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20600

Price Inventory : In stock
$ 19.95 / each QTY
CCF 1/2 N S

COMPARE

CCF 1/2 N S

Description
CCF 1/2 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2021165000

BDI # 343869

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20589

Price Inventory : Available to order
$ 29.19 / each QTY