Page 1 of 5

Next

Compare
MCF 19 SB

COMPARE

MCF 19 SB

Description
MCF 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1619015001

BDI # 344718

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20907

Price Inventory : In stock
$ 76.80 / each QTY
MCFR 19 SB

COMPARE

MCFR 19 SB

Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1619155001

BDI # 344930

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21049

Price Inventory : In stock
$ 70.85 / each QTY
NATV6-X-PP-A

COMPARE

NATV6-X-PP-A

Description
NATV6-X-PP-A CAM FOLLOWER BEARING ; POR 6MM BORE 19MM RLR DIA

INA

Part # NATV6-X-PP-A

BDI # 1175603

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239796

Price Inventory : In stock
$ 29.60 / each QTY
NATR6-PP-A

COMPARE

NATR6-PP-A

Description
NATR6-PP-A CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA

INA

Part # NATR6-PP-A

BDI # 1181628

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239756

Price Inventory : In stock
$ 31.43 / each QTY
KRV19-PP-A

COMPARE

KRV19-PP-A

Description
KRV19-PP-A STUD TYPE TRACK ROLLER ; 19MM X 8MM DBL

INA

Part # KRV19-PP-A

BDI # 18314268

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240009

Price Inventory : In stock
$ 60.19 / each QTY