CNB-20-S

COMPARE

CNB-20-S

Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CNB-20-S

BDI # 21481868

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 16.68 / each QTY
H 20 LW

COMPARE

H 20 LW

Description
H 20 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5/8" DIA 7/16" WIDTH

RBC BEARINGS

Part # H20LW

BDI # 794968

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Roller Width - Millimeter: 11.125

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625

Price Inventory : Available to order
$ 18.72 / each QTY
CRSB-10-1

COMPARE

CRSB-10-1

Description
CRSB-10-1 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF SEALED W/OUTER RING

KOYO

Part # CRSB-10-1

BDI # 1086263

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : Available to order
$ 16.79 / each QTY