SRF 45

COMPARE

SRF 45

Description
SRF 45 CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" BORE 2-1/4" RLR DIA

RBC BEARINGS

Part # SRF45

BDI # 795158

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 56.80 / each QTY
SRF 40

COMPARE

SRF 40

Description
SRF 40 CAM FOLLOWER BEARING ; 1" BORE 2" RLR DIA 0.995" RLR WIDTH

RBC BEARINGS

Part # SRF40

BDI # 1403733

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
$ 44.32 / each QTY