Page 1 of 330

Next

Compare
50-3 C/P C/L

COMPARE

50-3 C/P C/L

Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND

TSUBAKI

Part # 50-3CL

BDI # 21462834

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50-3
Component: Connecting Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 602402
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 7.96 / each QTY
MCF 22 SB

COMPARE

MCF 22 SB

Description
MCF 22 SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622015001

BDI # 344726

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20915

Price Inventory : In stock
$ 85.76 / each QTY
RS60-SS-1-OL

COMPARE

RS60-SS-1-OL

Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED

TSUBAKI

Part # 60SSOL

BDI # 904384

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Offset Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Global Part Number GPN: 602501

Price Inventory : In stock
$ 21.00 / each QTY
CF 5/8 B

COMPARE

CF 5/8 B

Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2040102000

BDI # 17031030

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement
Global Part Number GPN: 590647

Price Inventory : In stock
$ 17.83 / each QTY
CF 2

COMPARE

CF 2

Description
CF 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200100000

BDI # 343970

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20778

Price Inventory : In stock
$ 47.04 / each QTY