RS80-1-RL
Description
RS80-1-RL CHAIN LINK ; 80 CHAIN 1" CHAIN PITCH RIVETED
Part # 80RL
BDI # 903839
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Roller Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602677
CFH 1 B
Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD
Part # 2100502000
BDI # 347124
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
22551
CYR 1 1/8
Description
CYR 1 1/8 CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" RLR DIA 5/8" RLR WD
Part # 4110100000
BDI # 1402446
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21252
C2080H-SS-1-CL
Description
C2080H-SS-1-CL CHAIN CONNECTING LINK ; C2080 CHAIN 2" CHAIN PITCH COTTERED
Part # C2080HSSCL
BDI # 904428
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602455
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion Resistant
MCF 35 SB
Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # 1635015001
BDI # 344772
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20954