CFH 2 S
Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200510000
BDI # 347161
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22600
RS120-SS-1-CL
Description
RS120-SS-1-CL CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120SSCL
BDI # 904398
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602726
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
NUTR 30 A
Description
NUTR 30 A CAM FOLLOWER BEARING ; YOKE 2.441" DIA CROWNED SURFACE STUD
Part # NUTR 30 A
BDI # 1415997
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CYR 2 1/4
Description
CYR 2 1/4 CAM FOLLOWER BEARING ; 5/8" BORE 2-1/4" RLR DIA 1-1/4" RLR WID
Part # 4220100000
BDI # 344133
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21272
CYR 2 1/4 S
Description
CYR 2 1/4 S CAM FOLLOWER BEARING ; 5/8" BORE 2-1/4" RLR DIA 1-1/4" RLR WID
Part # 4220110000
BDI # 344134
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21273