Page 1 of 4

Next

Compare
FCF 1 1/2

COMPARE

FCF 1 1/2

Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

MCGILL

Part # 2144600000

BDI # 344150

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20732

Price Inventory : In stock
$ 57.47 / each QTY
PCF 1 1/2

COMPARE

PCF 1 1/2

Description
PCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

MCGILL

Part # 2144700000

BDI # 344164

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20733

Price Inventory : In stock
$ 58.44 / each QTY
NUKR62-A

COMPARE

NUKR62-A

Description
NUKR62-A STUD TYPE TRACK ROLLER ; 62MM RLR DIA

INA

Part # NUKR62-A

BDI # 1175896

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239953

Price Inventory : In stock
$ 162.39 / each QTY
NUTR40-A

COMPARE

NUTR40-A

Description
NUTR40-A CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA

INA

Part # NUTR40-A

BDI # 18313635

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239836

Price Inventory : In stock
$ 128.83 / each QTY
PLR-1-1/2

COMPARE

PLR-1-1/2

Description
PLR-1-1/2 PLAIN LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009508600

BDI # 737243

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239389

Price Inventory : In stock
$ 46.89 / each QTY