160 COT 10FT
Description
160 COT 10FT ROLLER CHAIN ; 2" PITCH COTTERED 10FT/BOX
Part # 160CB
BDI # 17166620
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
160 RIV 10FT
Description
160 RIV 10FT ROLLER CHAIN ; 2" PITCH RIVETED 10FT/BOX
Part # 160RB
BDI # 903583
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
160-2 COT 10FT
Description
160-2 COT 10FT ROLLER CHAIN ; 2" PITCH 2 STRAND 10FT/BOX
Part # 160-2CB
BDI # 903651
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
160-2 RIV 10FT
Description
160-2 RIV 10FT ROLLER CHAIN ; 160-2 2" PITCH RIVETED 10FT/BOX
Part # 160-2RB
BDI # 903654
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RBC 2
Description
RBC 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-1/4" ROLLER WIDTH
Part # RBC2
BDI # 795025
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Center Thrust Ring | Contact Lip Seals