NUKR80-A
Description
NUKR80-A STUD TYPE TRACK ROLLER ; 80MM RLR DIA 35MM RLR W
Part # NUKR80-A
BDI # 18313968
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239955
180-2 C/L CP
Description
180-2 COTTER PIN CHAIN CONNECTING LINK ; 2-1/4" PITCH DOUBLE STRAND
Part # 180-2 CL
BDI # 21488430
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598228
Chain Series:
Standard
Internal Special Features:
No
180-2 O/L
Description
180-2 ROLLER CHAIN OFFSET LINK ; 2-1/4" PITCH DOUBLE STRAND
Part # 180-2 OL
BDI # 21488431
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Offset Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598227
180 C/L
Description
180-1 C/L CHAIN CONNECTING LINK ; 180 CHAIN 2-1/4" CHAIN PITCH COTTERED
Part # 180-1 CL
BDI # 18151354
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598222
Chain Series:
Standard
Internal Special Features:
No
180 O/L
Description
180-1 O/L CHAIN OFFSET LINK ; 180 CHAIN 2-1/4" CHAIN PITCH COTTERED
Part # 180-1 OL
BDI # 18151356
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180
Component:
Offset Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598191