Features
Roller Width - Inch:
2.283
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
PHC 72B-3X10FT
Description
PHC 72B-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 72B-3X10FT
BDI # 1280152
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B-3
Component:
Chain
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 64B-3X5MTR
Description
PHC 64B-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 64B-3X5MTR
BDI # 1280151
Features
Roller Width - Inch:
2.4
Chain Pitch - Inch:
4
Chain Size:
64B-3
Component:
Chain
Roller Diameter - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 64B-3X10FT
Description
PHC 64B-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 64B-3X10FT
BDI # 1280150
Features
Roller Width - Inch:
2.4
Chain Pitch - Inch:
4
Chain Size:
64B-3
Component:
Chain
Roller Diameter - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238601