Page 1 of 868

Next

Compare
116750.00

COMPARE

116750.00

Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC

LEESON

Part # 116750.00

BDI # 20180847

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 684.75 / each QTY
34384 / 3.438X4.757X0.7 PLUSXL H

COMPARE

34384 / 3.438X4.757X0.7 PLUSXL H

Description
CRSEAL 34384 / 3.438X4.757X0.7 PLUSXL H ; SCOT SEAL

SKF

Part # 34384

BDI # 1251170

Features

Housing Bore - Millimeter: 120.828
Nominal Width - Millimeter: 17.78
Housing Bore - Inch: 4.757
Solid or Split Seal: Solid
Lip Material: Hydrogenated Nitrile

Nominal Width - Inch: 0.7
Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Inch - Metric: Inch

Price Inventory : In stock
$ 44.36 / each QTY
48000 / 4.766X6.254X1.047 SCOT1 R

COMPARE

48000 / 4.766X6.254X1.047 SCOT1 R

Description
CRSEAL 48000 / 4.766X6.254X1.047 SCOT1 R ; LIP SEAL

SKF

Part # 48000

BDI # 1253036

Features

Housing Bore - Millimeter: 158.852
Nominal Width - Millimeter: 26.594
Housing Bore - Inch: 6.254
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 1.047
Shaft Diameter - Inch: 4.766
Shaft Diameter - Millimeter: 121.056
Inch - Metric: Inch

Price Inventory : In stock
$ 66.96 / each QTY
22495 / 2.25X3.35X0.438 CRWH1 V

COMPARE

22495 / 2.25X3.35X0.438 CRWH1 V

Description
CRSEAL 22495 / 2.25X3.35X0.438 CRWH1 V ; SGL LIP SEAL

SKF

Part # 22495

BDI # 1246908

Features

Housing Bore - Millimeter: 85.09
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.35
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.25
Shaft Diameter - Millimeter: 57.15
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184189

Price Inventory : In stock
$ 27.99 / each QTY
39988 / 4X5.126X1.047 SCOT1 R

COMPARE

39988 / 4X5.126X1.047 SCOT1 R

Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL

SKF

Part # 39988

BDI # 1251975

Features

Housing Bore - Millimeter: 130.2
Nominal Width - Millimeter: 26.594
Housing Bore - Inch: 5.126
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 1.047
Shaft Diameter - Inch: 4
Shaft Diameter - Millimeter: 101.6
Inch - Metric: Inch

Price Inventory : In stock
$ 44.47 / each QTY