40X62X7 HMSA7 R
Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL
Part # 40X62X7 HMSA7 R
BDI # 1252150
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607937
PEWWE20-18-256T
Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME
Part # PEWWE20-18-256T
BDI # 998626
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
F2 Mount
Mounting Method:
Rigid
38X52X7 HMS5 RG
Description
CRSEAL 38X52X7 HMS5 RG SINGLE LIP SEAL ; 1.496MM SHAFT DIA 52MM HOUSING BORE
Part # 38X52X7 HMS5 RG
BDI # 1256803
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607776
18916 / 1.875X3.371X0.438 CRWH1 R
Description
CRSEAL 18916 / 1.875X3.371X0.438 CRWH1 R ; SGL LIP SEAL
Part # 18916
BDI # 1245196
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183414
ATQ-1
Description
ATQ-1 IDLER TENSIONER ; NON-RETURNABLE DRIVE TIGHTENERS SHAFT
Part # 1296672
BDI # 327162
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
6.75
Thread Size:
1-8
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3