Page 1 of 217

Next

Compare
40X62X7 HMSA7 R

COMPARE

40X62X7 HMSA7 R

Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL

SKF

Part # 40X62X7 HMSA7 R

BDI # 1252150

Features

Housing Bore - Millimeter: 62
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.441
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607937

Price Inventory : In stock
$ 2.88 / each QTY
PEWWE20-18-256T

COMPARE

PEWWE20-18-256T

Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME

WORLDWIDE ELECTRIC

Part # PEWWE20-18-256T

BDI # 998626

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 1,262.99 / each QTY
38X52X7 HMS5 RG

COMPARE

38X52X7 HMS5 RG

Description
CRSEAL 38X52X7 HMS5 RG SINGLE LIP SEAL ; 1.496MM SHAFT DIA 52MM HOUSING BORE

SKF

Part # 38X52X7 HMS5 RG

BDI # 1256803

Features

Housing Bore - Millimeter: 52
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.496
Shaft Diameter - Millimeter: 38
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607776

Price Inventory : In stock
$ 3.20 / each QTY
18916 / 1.875X3.371X0.438 CRWH1 R

COMPARE

18916 / 1.875X3.371X0.438 CRWH1 R

Description
CRSEAL 18916 / 1.875X3.371X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 18916

BDI # 1245196

Features

Housing Bore - Millimeter: 85.623
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.371
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.875
Shaft Diameter - Millimeter: 47.625
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 183414

Price Inventory : In stock
$ 12.23 / each QTY
ATQ-1

COMPARE

ATQ-1

Description
ATQ-1 IDLER TENSIONER ; NON-RETURNABLE DRIVE TIGHTENERS SHAFT

BROWNING

Part # 1296672

BDI # 327162

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 6.75
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3

Price Inventory : In stock
$ 234.28 / each QTY