710X760X20 HDS2 R
Description
CRSEAL 710X760X20 HDS2 R SGL LIP SEAL ; 27.953MM SHAFT DIA 760MM HOUSING BORE
Part # 710X760X20 HDS2 R
BDI # 1264655
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608876
1500245 / 15X16.5X0.688 HDS2 R
Description
CRSEAL 1500245 / 15X16.5X0.688 HDS2 R ; SGL LIP SEAL
Part # 1500245
BDI # 1242602
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182343
2600330 / 26X27.625X0.75 HDS1 R
Description
CRSEAL 2600330 / 26X27.625X0.75 HDS1 R ; SGL LIP SEAL
Part # 2600330
BDI # 1248894
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184595
524215 / 26.938X0.688X1.125 CT1 R
Description
CRSEAL 524215 / 26.938X0.688X1.125 CT1 R ; SGL LIP SEAL
Part # 524215
BDI # 1253504
Features
Housing Bore - Millimeter:
709.625
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
27.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
26.938
Shaft Diameter - Millimeter:
684.225
Inch - Metric:
Inch
440X470X20A
Description
440X470X20A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 44047020A
BDI # 449912
Features
Housing Bore - Millimeter:
470
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630970