31237 / 3.125X4.249X0.438 CRWHA1 V
Description
CRSEAL 31237/ 3.125X4.249X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 31237
BDI # 1250026
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185181
29188 / 2.938X3.937X0.643 HMSA25 V
Description
CRSEAL 29188/ 2.938X3.937X0.643 HMSA25 V ; LIP SEAL
Part # 29188
BDI # 1255930
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
16.332
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609264
29273 / 2.938X3.937X0.438 CRWA1 P
Description
CRSEAL 29273 / 2.938X3.937X0.438 CRWA1 P ; DBL LIP SEAL
Part # 29273
BDI # 1249428
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184954
30153 / 3X4.936X0.755 HMSA25 V
Description
CRSEAL 30153 / 3X4.936X0.755 HMSA25 V ; LIP SEAL
Part # 30153
BDI # 1249667
Features
Housing Bore - Millimeter:
125.374
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
4.936
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604160
30095 / 3X4.5X0.438 CRWHA1 R
Description
CRSEAL 30095 / 3X4.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 30095
BDI # 1249627
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604382